Shop All USB Flash Drives
This Product is Discontinued
Fluke
USB Flash Drive, 1 GB, Silver (Discontinued)
Mfr # 884X-1G
Zoro # G0706562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 1 GB
- Color Yellow
- Product Type USB Flash Drive
- USB Generation 2.0
Product Information
- Brand Fluke
- MFR # 884X-1G
- Zoro # G0706562
- UPC # 095969354080
- Country of Origin China
- Category USB Flash Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | USB Flash Drive |
Capacity | 1 GB |
Color | Yellow |
Product Type | USB Flash Drive |
USB Generation | 2.0 |
Description
USB Flash Drive, Capacity 1 GB, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.