Shop All Thermocouple Thermometers
Fluke
Thermocouple Thermometer, 1 Input
Mfr # 1523-156
Zoro # G2740437
product price: $2,644.00
/ea
Free Shipping & Returns
$2,644.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
- Number of Inputs 1
- Probe Connector INFO-CON
- Temp. Range (F) Type K -328 Degrees to 2498 Degrees , Type R 4 Degrees to 3182 Degrees , Type S 4 Degrees to 3182 Degrees
Product Information
- Brand Fluke
- MFR # 1523-156
- Zoro # G2740437
- UPC # 095969481878
- Country of Origin United States
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Thermocouple Thermometer, RTD, Thermistor, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples), -328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple), (3) AA, Backlit LCD, Resolution 0.001 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM (102D-454E)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-TIS20+ MAX 9HZ)
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- FLUKE Fluke-52-2 NIST Thermocouple Thermometer (FLUKE-52-2/CWG)
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- Fluke Thermocouple Thermometers