Shop All Thermal Imagers
Fluke
Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display
Mfr # FLK-TIS55+ 27HZ
Zoro # G000422571
product price: $4,139.99
/ea
Free Shipping & Returns
$4,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (C) - Infrared -20 Degrees to 450 Degrees
- Temp. Range (F) - Infrared -4 Degrees to 842 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Field of View 28 Degrees x 20 Degrees
Product Information
- Brand Fluke
- MFR # FLK-TIS55+ 27HZ
- Zoro # G000422571
- UPC # 095969946261
- Country of Origin China
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr |
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Thermal Camera, Frame Rate 9 Hz, 27 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH7)
- TRACEABLE Thermocouple Thermometer, 1 Input, Type K (4015)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- Fluke Thermal Imagers