Shop All Test Leads & Probes
Fluke
Test Probes, 11/64 In. L, 10A, 1000VDC
Mfr # TP74
Zoro # G2055907
product price: $36.49
/pr
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 11/64"
Product Information
- Brand Fluke
- MFR # TP74
- Zoro # G2055907
- UPC # 095969084307
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 11/64" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke TL20, Maximum Current 10 A, Maximum Voltage 1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT II 1000V, CAT III 1000V, Length 1/8 in, Number of Alligator Clips 0, Tip Material Nickel Plated Brass, Includes (2) Probes, Number of Probes 2, Test End Termination Test Probe, Insulation Material Plastic, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX310)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE Test Lead Set Deluxe Electronic (1277073)
- FLUKE Test Lead, 18 In. L, Black/Red, 1000VAC (T5-RLS)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- FLUKE Fused Test Probes, 7In. L, Blk/Red, 1000VAC (FTP-1)
- FLUKE Test Leads 1Pr (855705)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- Fluke Test Leads & Probes