Shop All Test Leads & Probes
Fluke
Test Probes, 10A, Black/Red, 1000VDC, PR
Mfr # Fluke-TP2
Zoro # G0361541
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Max Amps 10A
Product Information
- Brand Fluke
- MFR # Fluke-TP2
- Zoro # G0361541
- UPC # 095969063807
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 705, Fluke 707Ex, Fluke 709, Fluke 712 RTD, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke T+, Fluke T+Pro, Fluke T5-1000, Fluke T5-600, Fluke TL20, Maximum Current 10 A, Maximum Voltage 600/1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L15#)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- FLUKE Test Probe Adapter Set, 300VDC, 3A (TP920)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- FLUKE Fluke AC175 Threaded Alligator Clip Set (4101772)
- FLUKE Probe Insul Piercing (873448)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- Fluke Test Leads & Probes