Shop All Test Leads & Probes
Fluke
Test Probe Kit, 8A, Alligator Clip
Mfr # TLK290
Zoro # G2398383
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Alligator Clip
- Color Black
- For Use With To be Used On Three Phase Sockets, Probes Have Flexible Width Test Points that Fits Securely in 4 to 8 mm Sockets
- Max Amps 8A
Product Information
- Brand Fluke
- MFR # TLK290
- Zoro # G2398383
- UPC # 095969291408
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Opening Size | 0.78 in |
Manufacturers Warranty Length | 1 yr |
Opening Size - Test Clip | 0.78 in |
Description
Test Probe Kit, For Use With Fluke 3PHVL-17XX, Fluke 3PHVL-17XX-5M, Fluke 9040, Maximum Current 8 A, Maximum Voltage 1,000V, Color Black, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT II 1000V, CAT III 1000V, Features For use with 4 mm Shrouded Test Leads, Such as Fluke Tl224, Probes have Flexible Test Points that Fits Securely Between 4 and 8 mm Sockets, Test Probe Set to be used on Motor and Three Phase Sockets, Number of Alligator Clips 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Dual Banana Jack (PM 9082/001)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACC24130S)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- FLUKE Rigid Backprobe Pin Set (2149102)
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- FLUKE Green Banana Plug, PK10 (1325-5)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR (Fluke-AC87)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- Fluke Test Leads & Probes