Shop All Test Leads & Probes
Fluke
Test Leads, 60 In. L, Black/Red, 30VAC, PR
Mfr # Fluke-TL28A
Zoro # G2240883
product price: $92.69
/pr
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Large Jaws, Long Leads and a Piercing Needle Inside the Jaws, Solid, Spring Loaded Copper Clips with a Wide 12.7mm Jaw Opening and Serrated Teeth, Large Piercing Needle for Penetrating Larger Gauge Wires Located Inside the Jaws
- Color Black, Red
- For Use With For Any Multimeter or Clamp Meter
- Length 60"
Product Information
- Brand Fluke
- MFR # Fluke-TL28A
- Zoro # G2240883
- UPC # 095969013987
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 60" |
Length - Test Lead | 5 ft |
Manufacturers Warranty Length | 1 yr |
Description
Test Leads, Color Code Black, Red, For Use With Digital Multimeter, mA Loop Calibrators, Length 5 ft, Maximum Voltage 30 V, Number of Test Leads 2, Instrument Safety Rating CAT I 30V, Maximum Current 10 A, Meter Connection Type Right Angle Plug, Features Large Piercing Needle for Penetrating Larger Gauge Wires Located Inside the Jaws, Manufacturers Warranty Length 1 yr, Wire Insulation Silicone, Standards EAR99, Test End Termination Alligator Clip, Includes Test Lead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- BOURDON 2 1/2 in. 0/3000 PSI & BAR 1/4 in.LM (MEX3-D51.S34/0133)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- FLUKE Probe Set Stainless Steel (1670056)
- FLUKE Electrical Tester Flat (648219)
- FLUKE Test Lead Kit, 59 In. L, 10A (Fluke-TL223)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- FLUKE Probe Insul Piercing (873448)
- FLUKE Mini Pincer Test Leads, 36 In. L (TL950)
- RELIANCE CONTROLS Adapter Plug 30A Rv (AP31RV)
- Fluke Test Leads & Probes