Shop All Power Meters and Analyzers
Fluke
Test Lead Set
Mfr # TLS430
Zoro # G1285584
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (5) Alligator Clips (4 Black, 1 Green), (5) Five Test Lead
- For Use With FLUKE-433/003 Power Quality Analyzers, Mfr. No. Fluke-434
- Manufacturers Warranty Length 1 yr
- Features CAT III 1000V Safety Rating, CAT IV 600V Safety Rating
Product Information
- Brand Fluke
- MFR # TLS430
- Zoro # G1285584
- UPC # 095969288583
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Set |
Includes | (5) Alligator Clips (4 Black, 1 Green), (5) Five Test Lead |
For Use With | FLUKE-433/003 Power Quality Analyzers, Mfr. No. Fluke-434 |
Features | CAT III 1000V Safety Rating, CAT IV 600V Safety Rating |
Compatible with Brand | Fluke |
Compatible with Series | Fluke 430 Series |
Application | Manufacturing, Commerical, Electricians, Engineering |
CAT Safety Rating | CAT III 1000V, CAT IV 600V |
Product Type | Test Leads and Alligator Clips |
Compatible with Manufacturer Model Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
Compatible with Manufacturer Part Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
Compatible Manufacturer Part Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
Compatible with Manufacturer Model Number [NEW] | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
Compatible Manufacturer Model Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
For Use with Mfr. Model Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
For Use With Mfr. Model Number | Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II |
Description
Test Lead Set, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating CAT III 1000V, CAT IV 600V, For Use With Mfr. Model Number Fluke 1750, Fluke 1750-TF, Fluke 1750/B, Fluke 434-II, Fluke 435-II, Fluke 437-II, Fluke 438-II, Compatible with Brand Fluke, Compatible with Series Fluke 430 Series, Data Transfer Speed Not Applicable, Includes (5) Alligator Clips (4 Black, 1 Green), (5) Five Test Lead, Product Type Test Leads and Alligator Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637S)
- ELECTRONIC SPECIALTIES Pro Laser Photo/Contact Tachometer (333)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Optical Cable for USB (OC4USB)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- Fluke Power Meters and Analyzers