Shop All Test Leads & Probes
Fluke
Test Lead Kit, 10A
Mfr # Fluke-TLK-220
Zoro # G3279717
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Multimeters and Clamp On Ammeters
- Length 4 11/12 ft
- Max Amps 10A
- Includes Mfr. No. AC220 Plunger Style Alligator Clips; Mfr. No. AC285 Large Jaw Alligator Clips; Mfr. No. TP220 Sharp Test Probes; Mfr. No. TL224 Right to Straight Test Leads; Zippered Vinyl Carry Case with Moveable Divider
Product Information
- Brand Fluke
- MFR # Fluke-TLK-220
- Zoro # G3279717
- UPC # 095969252799
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 11/12 ft |
Length - Test Lead | 4 ft 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Accessory Kit with Meter Carrying Case |
For Use With | Multimeters and Clamp On Ammeters |
Max Amps | 10A |
Includes | Mfr. No. AC220 Plunger Style Alligator Clips; Mfr. No. AC285 Large Jaw Alligator Clips; Mfr. No. TP220 Sharp Test Probes; Mfr. No. TL224 Right to Straight Test Leads; Zippered Vinyl Carry Case with Moveable Divider |
Features | Holds Large DMMs, Zippered Vinyl Carry Case with Moveable Divider, Right to Straight Test Leads, Sharp Test Probes |
Max. Amps | 10A |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Max. Amps - Test Lead Kit | 10 |
Max. Voltage - Test Lead Kit | 1,000 |
Item - Test Lead Kit | Modular Test Lead Kit |
Safety Rating | CAT III 1000V, CAT IV 600V |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Includes - Test Lead Kit | Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
Meter Connection Type | Straight Shrouded Plug |
Maximum Current | 10 A |
Test End Termination | Alligator Clip, Probe |
Maximum Voltage | 1,000 V |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Mfr. No. AC220 Plunger Style Alligator Clips, Mfr. No. AC285 Large Jaw Alligator Clips, Mfr. No. TL224 Right to Straight Test Leads, Mfr. No. TP220 Sharp Test Probes, Zippered Vinyl Carry Case with Moveable Divider, Length 4 11/12 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- TRACEABLE Precision Barometer (4199)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE Test Leads, 59 In. L, Black/Red (Fluke-TL221)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Pin Probe Set Automotive Back (1567573)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- Fluke Test Leads & Probes