Shop All Test Leads & Probes
Fluke
Test Lead Kit, 10A
Mfr # Fluke-T5-KIT
Zoro # G2416163
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Multimeters and Clamp On Ammeters
- Max Amps 10A
- Includes Mfr. No. TP220 Sure Grip Test Probes with Removable Comfort Grips; Mfr. No. AC285 Sure Grip(TM) Large Jaw Alligator Clips; Mfr. No. C33 Zippered Soft Case
- Features CAT III 1000V, CAT IV 600V, 10A Max.
Product Information
- Brand Fluke
- MFR # Fluke-T5-KIT
- Zoro # G2416163
- UPC # 095969269032
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length - Test Lead | No Leads |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tester Accessory Starter Kit |
For Use With | Multimeters and Clamp On Ammeters |
Max Amps | 10A |
Includes | Mfr. No. TP220 Sure Grip Test Probes with Removable Comfort Grips; Mfr. No. AC285 Sure Grip(TM) Large Jaw Alligator Clips; Mfr. No. C33 Zippered Soft Case |
Features | CAT III 1000V, CAT IV 600V, 10A Max. |
Max. Amps | 10A |
Item - Test Lead Kit | Modular Test Lead Kit |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Max. Voltage - Test Lead Kit | 1,000 |
Includes - Test Lead Kit | Carrying Case, Modular Test Clips, Modular Test Probes |
Max. Amps - Test Lead Kit | 10 |
Standards | CSA, UL |
Maximum Voltage | 1,000 V |
Maximum Current | 10 A |
Number of Modular Test Clips | 1 |
Meter Connection Type | Standard Shrouded Banana Plug |
Test End Termination | Alligator Clip, Probe |
Number of Alligator Clips | 1 |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes AC285 Suregrip(TM) Large Jaw Alligator Clips, C33, Soft Carrying Case, Tp238 Suregrip(TM) Insulated Test Probe Set, Length Not Applicable, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Test End Termination Alligator Clip, Probe, Maximum Current 10 A, Meter Connection Type Standard Shrouded Banana Plug, Number of Modular Test Clips 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-100psi, 9.6-32VDC (PX3224)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- FLUKE Remote Control Probe, 62 In. L, Red (TP165X)
- FLUKE Test Leads, 48 In. L, Black/Red (Fluke-TL71)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- TEST PRODUCTS INTL Test Lead, Industrial Kit (TLSIND1)
- Fluke Test Leads & Probes