Shop All Test Leads & Probes
Fluke
Test Lead, 60 In. L, Black/Red, 1000VAC, PR
Mfr # Fluke-TL27
Zoro # G2331813
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Standard Diameter Banana Plug
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 1.5m
Product Information
- Brand Fluke
- MFR # Fluke-TL27
- Zoro # G2331813
- UPC # 095969093835
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 1.5m |
Length - Test Lead | 5 ft |
Manufacturers Warranty Length | 1 yr |
Description
Test Leads, Color Code Black, Red, For Use With Digital Multimeter, Intrinsically Safe, mA Loop Calibrators, Pressure Calibrators, Length 4 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Features Heavy-Duty EPDM Insulation, Manufacturers Warranty Length 1 yr, Wire Insulation EPDM, Standards UL, Test End Termination Straight Shrouded Plug, Includes (2) Test Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- EXTECH Wireless Thermometer Transmitter (RH200W-T)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments (TL238)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- FLUKE Fluke TL220 Industrial Test Lead Set (TL220)
- FLUKE Test Lead Kit, 10A (TLK287)
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- FLUKE Test Lead Kit, 39-3/8 In. L (Fluke-TL80A)
- Fluke Test Leads & Probes