Shop All Temperature Probes
Fluke
Surface Temp Probe, -19.3 to 302 Deg F
Mfr # 80PK-11
Zoro # G2023296
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -19.3 Degrees to 302 Degrees
- Probe Contact Material Hytrel(R)
Product Information
- Brand Fluke
- MFR # 80PK-11
- Zoro # G2023296
- UPC # 095969560801
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 19.5 in |
Manufacturers Warranty Length | 90 day |
Wire Length | 3 ft. 4" |
Cable Length | 40 in |
Probe Size | 19 1/2 in |
Manufacturer Warranty Length | 90 day |
Description
Surface Temperature Probe, Type K, For Application Air, Surface, Mini Pin, Probe Size 19 1/2 in, Cable Length 40 in, -19.3 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probes Slim-Reach Flat Blade (650887)
- ASHCROFT 35W1005-H-02L-Vac 3-1/2In 1/4In 0-30In-Hg Npt Pressure Gauge (35W1005-H-02L-VAC)
- HONEYWELL SERVO-PLATE FOR CHART RECORDER (30754975-503)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- FLUKE Penetration Temp Probe, -40 to 662 Deg F (80PK-25)
- FLUKE Temperature Probe, 316 Stainless Steel (FLUKE-720RTD)
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch (TS3-50030)
- Fluke Temperature Probes