Shop All Resistance Testers
Fluke
Stake Accessory Kit
Mfr # ES-162P4-2
Zoro # G6156832
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Warranty Length 1 yr
- For Use With Earth Ground Resistance Meters
- Includes (4) Earth Stakes
- Product Type 4-Pole Stake Kit
Product Information
- Brand Fluke
- MFR # ES-162P4-2
- Zoro # G6156832
- UPC # 095969674874
- Country of Origin Romania
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 25 m, 50 m |
Stake/Grounding Rod Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stake Accessory Kit |
For Use With | Earth Ground Resistance Meters |
Includes | (4) Earth Stakes |
Product Type | 4-Pole Stake Kit |
Cable/Lead Color | Blue, Green, Red |
Compatible with Manufacturer Model Number | 1623-2, 1625-2 |
Compatible with Brand | Fluke |
Compatible with Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Model Number [NEW] | 1623-2, 1625-2 |
Compatible Manufacturer Part Number | 1623-2, 1625-2 |
Compatible Manufacturer Model Number | 1623-2, 1625-2 |
For Use with Mfr. Model Number | 1623-2, 1625-2 |
For Use With Mfr. Model Number | 1623-2, 1625-2 |
Description
Stake Accessory Kit, Cable Length 25 m, 50 m, Cable/Lead Color Blue, Green, Red, For Use With Earth Ground Resistance Meters, Includes (4) Earth Stakes, Jaw Capacity Not Applicable, Product Type 4-Pole Stake Kit, Stake/Grounding Rod Length 12 in, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-8)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Cable Reel Accessory (CABLE REEL 50M RD)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- FLUKE Stake Set, 3 Pole, FLUKE-1623, 1625 (Fluke-ES-162P3)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Earth Stake (EARTH STAKE)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- Fluke Resistance Testers