Shop All Thermocouple Thermometers
Fluke
Single Input Reference Thermometer Kit
Mfr # 1523-P4-156
Zoro # G5798718
product price: $4,865.00
/ea
Free Shipping & Returns
$4,865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Inputs 1
- Probe Connector Smart Connector
- Temp. Range (F) 328 Degrees to 1832 Degrees F, 328 Degrees to 4199 Degrees F, 58 Degrees to 302 Degrees F
- Temp. Range (C) 200 Degrees to 1000 Degrees C, 200 Degrees to 2315 Degrees C, 50 Degrees to 150 Degrees C
Product Information
- Brand Fluke
- MFR # 1523-P4-156
- Zoro # G5798718
- UPC # 095969859646
- Country of Origin United States
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Single Input Reference Thermometer Kit, RTD, Thermistor, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples), -328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple), (3) AA, Backlit LCD, Resolution 0.001 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- SIEMENS Current Monitoring Relay, 3 Phase, 4-40A (3RR22421FW30)
- TAYLOR Wood Wall Thermometer (5141)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- FLUKE Fluke-52-2 NIST Thermocouple Thermometer (FLUKE-52-2/CWG)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- Fluke Thermocouple Thermometers