Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Rugged Hard Case with Foam Insert (Discontinued)
Mfr # CXT1000
Zoro # G1839190
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic/Foam
- Overall Height 11 1/2 in
- Overall Width 17 1/4 in
- Overall Depth 4 3/4 in
Product Information
- Brand Fluke
- MFR # CXT1000
- Zoro # G1839190
- UPC # 095969785266
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 11 1/2 in |
Overall Width | 17 1/4 in |
Overall Depth | 4 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 13 1/2 in x 18 1/4 in x 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Plastic/Foam |
Color | Black/Yellow |
For Use With | Pad Locks for Added Security |
Features | Ergonomic Handle for Comfort Grip, Offers Protection Against High Impact, Vibration Or Shock, O-Ring Sealed, Waterproof Up To A Depth of 3 ft Airtight with Automatic Pressure Equalization Valve for Changes In Air Pressure, Spring Release Patent Pending Latches Lock In Place |
Includes | Hard Case with (2) Piece Customizable Foam Inserts |
Weather-Resistant Zipper | No |
Wrist Strap | Yes |
Belt Loop | No |
Belt Loop Included | No |
Case Type | Hard Carrying Cases |
Description
Carrying Case, Material Plastic, For Use With Pad Locks for Added Security, Color Black/Yellow, Features Automatic Pressure Equalization Valve for Changes in Atmospheric Pressure, IP67 Rated, O-Ring Sealed, Waterproof upto a Depth of 3 Feet, Protection Against High Impact, Vibration or Shock, RoHS Compliant, Spring-Release Latches Lock in Place, Finger Groove, Includes (2) Piece Customizable Foam Inserts, Hard Case, Overall Height 13 1/2 in, Overall Width 18 1/4 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.