Shop All Test Equipment
Fluke
Rplcmt Bladehead, For 61110, 5G110, 6110G
Mfr # JR-LEV-2-H
Zoro # G5154502
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Leviton 61110, 5G110, 6110G
- Includes Blade Head
- Battery Operated/Manual Manual
- Product Type Replacement Bladhead
Product Information
- Brand Fluke
- MFR # JR-LEV-2-H
- Zoro # G5154502
- UPC # 754082059288
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bladhead |
For Use With | Leviton 61110, 5G110, 6110G |
Includes | Blade Head |
Battery Operated/Manual | Manual |
Product Type | Replacement Bladhead |
Compatible with Manufacturer Model Number | JR-LEV-2 |
Compatible Product Type | Leviton |
Blade Configuration | Terminate/Cut |
Handle Type | Reinforced Plastic |
Compatible Block Type | Leviton 5G110; Leviton 6110G; Leviton 61110 |
Compatible with Manufacturer Model Number [NEW] | JR-LEV-2 |
Compatible with Manufacturer Part Number | JR-LEV-2 |
Compatible Manufacturer Part Number | JR-LEV-2 |
Compatible Manufacturer Model Number | JR-LEV-2 |
For Use with Mfr. Model Number | JR-LEV-2 |
For Use With Mfr. Model Number | JR-LEV-2 |
Description
Replacement Bladhead, Blade Configuration Terminate/Cut, Compatible Manufacturer Part Number JR-LEV-2, Compatible Block Type Leviton 5G110; Leviton 6110G; Leviton 61110, Compatible Product Type Leviton, Includes Blade Head, Product Type Replacement Bladhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- LEVITON Protective Cap, Female, Red (16P22-UR)
- TRIPP LITE PDU, Metered, 2.9kW, 120V, 12 5-15/20R, 1U (PDUMH30)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- FLUKE Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated (2538790)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- Fluke Test Equipment