Shop All Power Meters and Analyzers
Fluke
Pwr Quality Anlyzr Kit, 4 Current Probes
Mfr # FLUKE-1738/EUS/WWG
Zoro # G3317021
product price: $8,519.99
/ea
Free Shipping & Returns
$8,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 10.24 kHz
- Phase 3
- Includes (3) Line Cords, (4) 1500 A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Fluke 1738, Magnetic Hanging Strap, Soft Case, Voltage Test Leads
- Max. Watts 1,000 TW
Product Information
- Brand Fluke
- MFR # FLUKE-1738/EUS/WWG
- Zoro # G3317021
- UPC # 095969810784
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Power Logger Kit, Calibration Certificate NIST, Current Channels 4, For Phase Single; Split; Three, Includes (3) Line Cords, (4) 1500 A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Fluke 1738, Magnetic Hanging Strap, Soft Case, Voltage Test Leads, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT515)
- IFM Transmitter, 0-500psi, 9.6-32VDC (PX3223)
- MAMAC Te-702-C-7-A 10,000 Ohm Ntc (TE-702-C-7)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Optical Cable for USB (OC4USB)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- Fluke Power Meters and Analyzers