Shop All Power Meters and Analyzers
Fluke
Power/Condition Monitor, 3 Phase
Mfr # FLUKE 3540 FC KIT
Zoro # G7257883
product price: $4,140.00
/ea
Free Shipping & Returns
$4,140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 10.24 kHz
- Phase 3
- Includes (2) Test Lead Sets, (3) Current Clamps, (4) Alligator Clips, Cable Assembly, Cable Marker Set, Line Cord, Magnetic Hanger Kit, Software, Voltage Test Lead, Wireless Nano Adapter
- Max. Watts 1.56 GW
Product Information
- Brand Fluke
- MFR # FLUKE 3540 FC KIT
- Zoro # G7257883
- UPC # 095969863025
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Power/Condition Monitor, Calibration Certificate None, Current Channels 3, For Phase Single; Split; Three, Includes (2) Test Lead Sets, (3) Current Clamps, (4) Alligator Clips, Cable Assembly, Cable Marker Set, Line Cord, Magnetic Hanger Kit, Software, Voltage Test Lead, Wireless Nano Adapter, Maximum AC Current Measured 1,000 A, Peak Capture Yes, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol USB-A, Wi-Fi, Crest Factor Less Than 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- ACCUSPLIT Accusplit AX705 AX Pro Series Stopwatch (AX705)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- Fluke Power Meters and Analyzers