Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer
Mfr # FLUKE-1777
Zoro # G403446037
product price: $13,917.99
/ea
Free Shipping & Returns
$13,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 20 MHz
- Phase 3
- Includes (4) AC285, Black Alligator Clip, (4) I17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 in, 2.0 M, AC285, Green Alligator Clip, Black 1 M USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 M Test Lead Set, Nonstack/Stack, FLUKE-174 Hanger Kit, FLUKE-174X-MA-C8 Wall Outlet Adapter, FLUKE-1777 Hardcase, FLUKE-177X-4204 Wi-fi/BLE Module, FLUKE-17XX, Flat Cable, Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cord, MP1-3R/1B, Magnet Probe 1, (3) Red (1) Black Magnet Probes for 4mm Banana, Statement of Calibration Practices
- Kit Current Capability 6 A to 6,000 A with i17XX-FLEX6000 36
Product Information
- Brand Fluke
- MFR # FLUKE-1777
- Zoro # G403446037
- UPC # 095969919012
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Manufacturer Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Description
Power Quality Analyzer, CAT Safety Rating CAT II 1000V, CAT III 600V, CAT IV 300V, Calibration Certificate Included, Data Logger Yes, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Thermometer, Type K Thermo, Nist Cert (R2400-NIST)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Station (308-1414B)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Optical Cable for USB (OC4USB)
- Fluke Power Meters and Analyzers