Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer, 483 x 272 Display
Mfr # FLUKE 1734/B
Zoro # G9181046
product price: $5,481.99
/ea
Free Shipping & Returns
$5,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 10.24 kHz
- Phase 3
- Includes (4) Alligator Clips, (4) Magnetic Voltage Probes, Color Coding Set, Energy Analyze Plus Software, Line Cords, Magnetic Hanging Strap, Power Supply, Soft Case, Voltage Test Leads, WiFi/BLE Adapter
- Max. Watts 1,000 TW
Product Information
- Brand Fluke
- MFR # FLUKE 1734/B
- Zoro # G9181046
- UPC # 095969801973
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Energy Logger, Calibration Certificate NIST, Current Channels 3, For Phase Single; Split; Three, Includes (4) Alligator Clips, (4) Magnetic Voltage Probes, Color Coding Set, Energy Analyze Plus Software, Line Cords, Magnetic Hanging Strap, Power Supply, Soft Case, Voltage Test Leads, WiFi/BLE Adapter, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Multiparameter Meter, 0.00 to 14.00 pH (R3000SD)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLUKE-1587 FC/WWG)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Optical Cable for USB (OC4USB)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- Fluke Power Meters and Analyzers