Shop All Manometers
Fluke
Pitot Tube for 922Air Flow Meter, 12 In L
Mfr # PT12 / 274021
Zoro # G5041565
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke 922 Airflow Meter
- Insertion Length (In.) 12 in
- Tube Dia. (In.) 39/125 in
- Connection Size (In.) 0.25
Product Information
- Brand Fluke
- MFR # PT12 / 274021
- Zoro # G5041565
- UPC # 095969369947
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 12 in |
Tube Dia. (In.) | 39/125 in |
Connection Size (In.) | 0.25 |
Duct Dia. (In.) | 12 |
Process Connection Size | 1/4 in |
Minimum Duct Diameter | 12 in |
Tube Diameter | 1/4 in |
Insertion Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pitot Tube |
For Use With | Fluke 922 Airflow Meter |
Includes | Fluke Pitot Tube |
Pitot Type | Standard |
Description
Pitot Tube, Pitot Type Standard, Insertion Length 12 in, Process Connection Size 1/4 in, Includes Fluke Pitot Tube, Minimum Duct Diameter 12 in, Tube Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0000)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC (FLUKE-922/KIT)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- TESTO Differential Manometer, Pressure, 60 Wc (0560 1510 01)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- EXTECH Pressure Meter/Datalogger (SDL700)
- Fluke Manometers