Shop All Portable Digital Oscilloscopes
Fluke
Oscilloscope, 4 Channel, 153mm LCD Display
Mfr # FLUKE-190-504/FPC
Zoro # G707630675
product price: $7,830.99
/ea
Free Shipping & Returns
$7,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bandwidth (MHz) 500 MHz
- Channels 4
- Display 153 mm Full Color LCD with Fast Update Rate
- FFT Analysis Frequency Spectrum Using FFT Analysis
Product Information
- Brand Fluke
- MFR # FLUKE-190-504/FPC
- Zoro # G707630675
- UPC # 754082155294
- Country of Origin Romania
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 500 MHz |
Manufacturers Warranty Length | 3 yr on Main Instrument |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Oscilloscope |
Channels | 4 |
Display | 153 mm Full Color LCD with Fast Update Rate |
FFT Analysis | Frequency Spectrum Using FFT Analysis |
Safety Rating | CAT III 1000V / CAT IV 600V |
True RMS | Yes |
Features | Advanced Automatic Measurements, Power (VPWM, VA, W, PF) and Time (mAs, V/s, w/s), Connect-and-View(TM) Continuous Auto-Trigger, Single Shot, Pulse Width and Video Triggering, IP-51 Rated for Dust and Drip Proof to Withstand Harsh Environments, TrendPlot, Trend Measurement Readings for up to 22 days |
Battery Type | Li-Ion |
Persistence | Digital Persistence Off/Short/Medium/Long/Infinite and Envelope Mode |
Glitch Capture | 8 ns |
Sampling Rate | 5 GS/s |
Waveform / Measurement Stored | Measurement Data is Initially Stored in RAM, which is Maintained by the Main Battery with a 30 Seconds Back-up when Battery is Exchanged |
Includes | BC190 Battery Charger/Mains Adapter, BP291, 4800 mAh Li-Ion battery, FlukeView ScopeMeter Demo Package (Restricted Functionality), Hang Strap, User Manuals on CD-ROM, USB Interface Cable, VPS410 Voltage Probe Sets |
Interface | USB |
Triggering Mode | Connect-and-View, Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse Width, Single Shot, Video, Video Line |
Battery Life | 7 hr |
Real Time Clock | Yes |
Input Sensitivity | 2 mV to 100 V/div |
Description
Handheld Oscilloscope, Bandwidth (MHz) 500 MHz, 4 Channels, 153 mm Full Color LCD with Fast Update Rate Display, True RMS Yes, Sampling Rate 5 GS/s, Measurement Data is Initially Stored in RAM, which is Maintained by the Main Battery with a 30 Seconds Back-up when Battery is Exchanged Waveform / Measurement Stored, FFT Analysis Frequency Spectrum Using FFT Analysis, Real Time Clock Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 300 PSI)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- DICKSON Chart, 4 In, 0 to 60, 7 Day, PK60 (C041)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-204H-01)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- Fluke Portable Digital Oscilloscopes