Shop All Test Equipment
Fluke Networks
Test Set, TS19 w/ ABN
Mfr # 19800009
Zoro # G0406497
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Butt in Test Set, Line Monitor, Telephone Test Set
- For Use With Telephone Lines
- Features Last Number Redial, Polarity Function
- Connector Type ABN
Product Information
- Brand Fluke Networks
- MFR # 19800009
- Zoro # G0406497
- UPC # 754082038337
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Depth | 8.8" |
Height | 3. 375 in (8. 57 cm) |
Length | 8. 75 in (22. 2 cm) |
Width | 2. 375 in (6. 03 cm) |
Description
Test Set, Adapters Included ABN, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Last Number Redial, Polarity Function, IP Rating Not Applicable, Number of Digits 18, Testing Functions Hi-Z Monitoring, Line Polarity Indication, Tone Generator, Maximum Operating Humidity 80 Percent, Minimum Operating Temperature 23 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- FLUKE NETWORKS Cableanalyzer 500MHZ V2, W/Wifi (DSX-602)
- IDEAL Cable Tester (33-856)
- Fluke Networks Test Equipment