Shop All Test Equipment
Fluke Networks
Test Set, ABN Connector, Waterproof
Mfr # 22800009
Zoro # G9191458
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Telephone Line Tester
- For Use With Telephone Lines
- Features 20-Foot Drop Safe
- Connector Type ABN
Product Information
- Brand Fluke Networks
- MFR # 22800009
- Zoro # G9191458
- UPC # 754082038412
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Battery Size | 3V, 9V |
Description
Test Set, Adapters Included ABN, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features 20-Foot Drop Safe, Number of Digits 18, Testing Functions Line Monitoring, Auto Power Off Yes, Battery Chemistry Lithium, Battery Size 3V, 9V, Maximum Operating Humidity 95 Percent, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 29 Degrees F, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMER 12-30V-DC PROXIMITY SENSOR (IFRM 08P13G1/S35L)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- KLEIN TOOLS Cable Tracer with Probe Tone Kit (VDV500-820)
- Fluke Networks Test Equipment