Shop All Test Equipment
Fluke Networks
Single Dsx Cat 6A Adapters
Mfr # DSX-PC6AS
Zoro # G309198573
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
- Product Type Patch Cord Adapter
Product Information
- Brand Fluke Networks
- MFR # DSX-PC6AS
- Zoro # G309198573
- UPC # 754082111672
- Country of Origin Malaysia
- Category Test Equipment
Details
Description
Adapter Set, Product Type Patch Cord Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay Scket, Finger Safe, Square, 8 Pin, 16A (1FC13)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- MERSEN Fourth pole, for M40 switches (4P40)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- Fluke Networks Test Equipment