Shop All Test Equipment
Fluke Networks
Needle Nose Plier, 6-1/2 In L
Mfr # 11294000
Zoro # G0886164
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Data Cables, Scotch Locks
- Application Need-L-Nose Pliers, Scotch Lock Crimper, Cable Stripper, Cutter
- Features Built-In Side Cutter, UR/UY/UG Connector Crimper, Wire Stripper Hole for 22 - 24 Gauge Wire
- Waterproof No
Product Information
- Brand Fluke Networks
- MFR # 11294000
- Zoro # G0886164
- UPC # 754082038245
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Needle Nose Pliers |
For Use With | Data Cables, Scotch Locks |
Application | Need-L-Nose Pliers, Scotch Lock Crimper, Cable Stripper, Cutter |
Features | Built-In Side Cutter, UR/UY/UG Connector Crimper, Wire Stripper Hole for 22 - 24 Gauge Wire |
Waterproof | No |
Built-In | Scotch Lock, 4 in 1 Pliers |
Product Type | Crimping Pliers |
Description
Needle Nose Pliers, For Use With Data Cables, Scotch Locks, Product Type Crimping Pliers, Compatible with Manufacturer Model Number Not Applicable, Features Built-In Side Cutter, UR/UY/UG Connector Crimper, Wire Stripper Hole for 22 - 24 Gauge Wire, Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- Fluke Networks Test Equipment