Shop All Test Equipment
Fluke Networks
Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W
Mfr # 10113000
Zoro # G0634663
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 4-Conductors
- Features Quick Connection to Modular Telephone Jacks
- Type 4-Wire
- Waterproof No
Product Information
- Brand Fluke Networks
- MFR # 10113000
- Zoro # G0634663
- UPC # 754082037705
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Modular Adapter |
For Use With | 4-Conductors |
Features | Quick Connection to Modular Telephone Jacks |
Type | 4-Wire |
Waterproof | No |
Accessory Type | Modular Adapter |
Compatible with Manufacturer Model Number | RJ11 |
Product Type | 4-Wire Modular Adapter |
Compatible Manufacturer Part Number | RJ11 |
Compatible Manufacturer Model Number | RJ11 |
For Use with Mfr. Model Number | RJ11 |
For Use With Mfr. Model Number | RJ11 |
Description
Modular Adapter, For Use With 4-Conductors, Product Type 4-Wire Modular Adapter, Compatible with Manufacturer Model Number RJ11, Features Quick Connection to Modular Telephone Jacks, Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, 20A 480V AC, NEMA L8-20R, Watertight Safety-Shroud® Valox® housing and flange. (HBL2340SW)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-FTK1475)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- Fluke Networks Test Equipment