Shop All Test Equipment
Fluke Networks
LinkIQ Kit
Mfr # LIQ-KIT-FTK1475
Zoro # G409833725
Free Shipping & Returns
$11,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Rechargeable Batteries, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
- Connector Type RJ45
- Includes (2) FindFiber Remote ID Sources, (4) UPC Tips (LC Bulkhead, SC Bulkhead, 1.25mm End Face Adapters, and 2.50mm End Face Adapters), AC Charger, Duffle Bag Carrying Case, FiberInspector Micro with Probe and Display, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, Magnetic Strap Attachment, NFC-KIT-BOX Fiber Optic Cleaning Kit, Pocket Case, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, SC, ST, and LC Power Meter Adapters, SimpliFiber Pro Optical Power Meter, 850/1300 Multimode Source, 1310/1550 Single Mode Source, Universal Power Adapter, VisiFault Visual Fault Locator with 2.5mm Universal Adapter
- Calibration Certificate Not Included
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT-FTK1475
- Zoro # G409833725
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | AAA |
Maximum Cable Length | 1,000 ft |
Manufacturer Warranty Length | 90 days |
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included 1.25mm End Face, 2.5mm End Face, LC, RJ11, RJ45, SC, ST, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- Fluke Networks Test Equipment