Shop All Test Equipment
Fluke Networks
Impact Tool, D914S, with 66/110 Cut
Mfr # 10061810
Zoro # G2958076
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Datacom
- Includes Tool, Blade
- Blade Type Terminate/Cut
- Battery Operated/Manual Manual
Product Information
- Brand Fluke Networks
- MFR # 10061810
- Zoro # G2958076
- UPC # 754082037699
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 0.1" |
Width | 4.1" |
Length | 11.9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch Down Tool |
For Use With | Datacom |
Includes | Tool, Blade |
Blade Type | Terminate/Cut |
Battery Operated/Manual | Manual |
Product Type | Punch Down Tool |
Handle Type | Cushion |
Compatible Product Type | Datacom |
Number of Blades Included | 1 |
Compatible Block Type | 66;110 |
Power Source | Manual |
Product Series | D914 |
Package Contents | D914S 10061810 Impact Tool, EverSharp 110 Blade, EverSharp 66 Blade |
Additional Information | Accept Phillips-head or flat screwdriver blade, Special ergonomic design for better grip and to reduce hand fatigue, Automatic spring handle: choose low impact for 24/26 gauge wire or high impact for 22 gauge wire |
Product Name | D914S 10061810 Impact Tool |
Product Color | Blue, Black, Yellow |
Handle Material | Rubber |
Application/Usage | Cable Termination |
Description
Punch Down Tool, Blade Type Terminate/Cut, Includes Tool, Blade, Compatible Block Type 66;110, Compatible Product Type Datacom, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 15A/125V Decora Recept - Ivory (16252-I)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- HONEYWELL 20-60F 120/240V-AC TEMPERATURE CONTROLLER (L480G 1044)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- Fluke Networks Test Equipment