Shop All Test Equipment
Fluke Networks
Fiber Optic Fault Locator, SC Connector
Mfr # FQM-M
Zoro # G9191500
product price: $2,361.99
/ea
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Fiber Troubleshooting
- For Use With Multimode Fiber
- Display Yes
- Measures Fiber Verification and Fault Location
Product Information
- Brand Fluke Networks
- MFR # FQM-M
- Zoro # G9191500
- UPC # 754082138211
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 850 nm |
Battery Size | AA |
Description
Fiber Optic Fault Locator, Calibration Certificate None, Connector Type SC, Adapters Included FT, LC, ST, Alert Type Digital Display, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Cable Length Display, Distance to Fault, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Stainless Steel, matte Finish, Silver (SS13)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 3A, 600V AC, Non-Indicating (SC-3)
- LEVITON WALLPLATES RENU 1G WLPLT WHISPERING WHEAT (REWP1-WG)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- COTI GLOBAL SENSORS LOAD CELL TEST EQUIPMENT (CGSB)
- Fluke Networks Test Equipment