Shop All Test Equipment
Fluke Networks
Fiber Optic Fault Locator, SC Connector
Mfr # FQM-100-M-VFL
Zoro # G9191415
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Display Yes
- Application Fiber Troubleshooting
- For Use With Multimode Fiber
- Measures Fiber Verification and Fault Location
Product Information
- Brand Fluke Networks
- MFR # FQM-100-M-VFL
- Zoro # G9191415
- UPC # 754082137573
- Country of Origin United States
- Category Test Equipment
Dimensions
Height | 6.9" |
Depth | 1.5" |
Width | 3.1" |
Output wavelengths | 850 nm ± 10 nm |
Battery Size Supported | AA |
Battery Size | AA |
Maximum Wavelength Measurement | 850 nm |
Description
Fiber Optic Fault Locator, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Digital Display, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Identifier, Testing Functions Cable Length Display, Distance to Fault, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- REED INSTRUMENTS REED Indoor Air Quality Meter, Desktop/Wall Mount, includes ISO Certificate (R9920-NIST)
- Fluke Networks Test Equipment