Shop All Test Equipment
Fluke Networks
Fiber Optic Cleaning Supplies
Mfr # NFC-KIT-CASE
Zoro # G4288286
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Fiber Types
- Features 620 Cleans
- Includes (10) Cards with Sealed Cleaning Zones, 1.25 mm Port Cleaning Swabs, 2.5 mm Port Cleaning Swabs, Carrying Case, Cleaning Cube with Wipes, Solvent Pen
- Waterproof No
Product Information
- Brand Fluke Networks
- MFR # NFC-KIT-CASE
- Zoro # G4288286
- UPC # 754082055389
- Country of Origin United States
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Fiber Optic Cleaning Supplies |
For Use With | All Fiber Types |
Features | 620 Cleans |
Includes | (10) Cards with Sealed Cleaning Zones, 1.25 mm Port Cleaning Swabs, 2.5 mm Port Cleaning Swabs, Carrying Case, Cleaning Cube with Wipes, Solvent Pen |
Waterproof | No |
Accessory Type | Fiber Optic Cleaning Supplies |
Product Type | Fiber Optic Cleaning Kit |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | E2000 |
Compatible Manufacturer Part Number | E2000 |
Compatible Manufacturer Model Number | E2000 |
For Use with Mfr. Model Number | E2000 |
For Use With Mfr. Model Number | E2000 |
Description
Fiber Optic Cleaning Supplies, For Use With All Fiber Types, Product Type Fiber Optic Cleaning Kit, Includes (10) Cards with Sealed Cleaning Zones, 1.25 mm Port Cleaning Swabs, 2.5 mm Port Cleaning Swabs, Carrying Case, Cleaning Cube with Wipes, Solvent Pen, Compatible with Manufacturer Model Number E2000, Features 620 Cleans, Compatible with Series Universal, Standards Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24339)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- Fluke Networks Test Equipment