Shop All Test Equipment
Fluke Networks
Can Wrench, Hex Head 7/16 In and 3/8 In
Mfr # 44007000
Zoro # G1209467
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Security Cabinet Wrench
- For Use With Pedestals, Telephone Boxes
- Features Color-Coded Socket Ends, Socket Ends Won't Break Up to Maximum Torque of 45 ft. lbs.
- Includes 3/8 in Hex Head Sockets, 7/16 in Hex Head Socket
Product Information
- Brand Fluke Networks
- MFR # 44007000
- Zoro # G1209467
- UPC # 754082039396
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Can Wrench |
Application | Security Cabinet Wrench |
For Use With | Pedestals, Telephone Boxes |
Features | Color-Coded Socket Ends, Socket Ends Won't Break Up to Maximum Torque of 45 ft. lbs. |
Includes | 3/8 in Hex Head Sockets, 7/16 in Hex Head Socket |
Waterproof | No |
Product Type | Can Wrench |
Description
Can Wrench, For Use With Pedestals, Telephone Boxes, Product Type Can Wrench, Includes 3/8 in Hex Head Sockets, 7/16 in Hex Head Socket, Compatible with Manufacturer Model Number Not Applicable, Features Color-Coded Socket Ends, Socket Ends Won't Break Up to Maximum Torque of 45 ft. lbs., Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 175A, 250V AC, Indicating (A2D175R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- GOODMAN Time Delay Relay SPDT (B1370738)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- Fluke Networks Test Equipment