Shop All Test Equipment
Fluke Networks
Cable Tester, Touch Screen Display
Mfr # DSX2-8000
Zoro # G9191010
Free Shipping & Returns
$17,809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Function Copper Cable Qualification
- Display 5. 7 in LCD display with a projected capacitance touchscreen
- Instrument Display Touchscreen
- Includes (2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Product Information
- Brand Fluke Networks
- MFR # DSX2-8000
- Zoro # G9191010
- UPC # 754082139379
- Country of Origin United States
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Width | 5.3" |
Depth | 2.6" |
Height | 11" |
Dimensions | Main Versiv unit with DSX module and battery installed: 2. 625 in x 5. 25 in x 11. 0 in (6. 67 cm x 13. 33 cm x 27. 94 cm) |
Battery Size Supported | 7.2V |
Maximum Cable Length | 2,600 ft |
Display Size | 5.7 in |
Description
Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Permanent Link, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes (2) AC Chargers, (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote, Maximum Cable Length 2,600 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- Fluke Networks Test Equipment