Shop All Test Equipment
Fluke Networks
Cable Tester Adapter, Connector Type RJ45
Mfr # MS-POE-WM
Zoro # G4376786
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Micro Scanner POE
- Primary Function Copper Cable Testing Verification
- Accuracy (%) +/-3
- Instrument Display LCD
Product Information
- Brand Fluke Networks
- MFR # MS-POE-WM
- Zoro # G4376786
- UPC # 754082148616
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Description
Cable Tester Adapter, For Use With Micro Scanner POE, Product Type Copper Cable Mapper, Standards IEEE-802.3, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- Fluke Networks Test Equipment