Shop All Specialty Fuses
Fluke
Multimeter Fuse, 440mA, 1000V AC, Cylindrical
Mfr # 203414
Zoro # G1062319
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 440mA
- AC Voltage Rating 1000V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Product Information
- Brand Fluke
- MFR # 203414
- Zoro # G1062319
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 440mA |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse,440Ma/1000V,5Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 25 PK (509126-025)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- FLUKE Multimeter Fuse, 15A, 600V AC (892583)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- Fluke Specialty Fuses