Shop All Automotive Diagnostic & Testing Instruments
Fluke
Multimeter, Auto Kit
Mfr # Fluke 88 V/A
Zoro # G1613823
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage (DC) 600 mV-1000
- Voltage (AC) 600 mV-1000
- Amps DC 60mA-10A
- Amps AC 60mA-10
Product Information
- Brand Fluke
- MFR # Fluke 88 V/A
- Zoro # G1613823
- UPC # 095969297783
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Manufacturers Warranty Length | Lifetime |
Pulse Width | 0.002-1999.9 mS |
Minimum Pulse Width | 0.002 mS |
Overall Length | 3.86 in |
Maximum Pulse Width | 1,999.9 mS |
Overall Width | 2.06 in |
Overall Height | 7.93 in |
Description
Automotive Multimeter Kit, Product Type Automotive Multimeter Kit, Display Type LCD, Voltage 1,000V, Maximum Frequency 200 KHz, Maximum Speed 12,000 RPM, 9,000 RPM, Minimum Speed 30 RPM, 60 RPM, Maximum Resistance 50 megaohm, Maximum Duty Cycle 99.9 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTP Tire Spreader, M50 Lever (EZM-50)
- BANDO Auto Serpentine Belt, 4Pk1480 (4PK1480)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- DIGITAL YACHT AISnode NMEA 2000 Boat AIS Class B Receiver (ZDIGAISNODE)
- FLUKE Digital Multimeter (2727486)
- FLUKE Electricians True Rms Multimeter (2538815)
- FLUKE Electrical Trms Multi-Meter (2538783)
- FLUKE Industrial True Rms Multimeter (2074974)
- FLUKE Fluke FLUKE-87-5/E2 KIT Industrial True RMS Multimeter Combo Kit (2670150)
- FLUKE Test Leads, 668571 (668571)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- Fluke Automotive Diagnostic Tools