Shop All Calibration Equipment
Fluke
Multifunction Calibrator, 24V
Mfr # FLUKE-725/FPC
Zoro # G309008483
product price: $5,003.99
/ea
Free Shipping & Returns
$5,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes AC72 Alligator Clip Set, NIST- Traceable Calibration Report and Data, Stackable Test Lead Set, Tl75 Test Leads Set
- Calibration Certificate NIST
- Standards ANSI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
- Resistance Source 1,500 to 3,200 ohm
Product Information
- Brand Fluke
- MFR # FLUKE-725/FPC
- Zoro # G309008483
- UPC # 195112117552
- Country of Origin Malaysia
- Category Calibration Equipment
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Multifunction Calibrator, Voltage Measurement Range -10 to 75 mV, Loop Supply Voltage 24V DC, Intrinsically Safe No, Pressure Modules 29, Measurement Functions Hertz, mV, Ohms, V, Source Current 24 mA DC, Current Measurement Range 0 to 24 mA DC, Basic DC Accuracy +/-0.02 Percent + 2 Digits, Thermocouple Temperature Range -200 Degrees to 1800 Degrees C, -328 Degrees to 3182 Degrees F, Powered By (4) AA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Medium, Brown (12862)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- FLUKE Multifunction Calibrator, 24V (FLUKE-726/FPC)
- ZORO SELECT Gas Regulator, 6Lpm (515)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Ammonia (GBPRO-6-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- MSA SAFETY Devalving Tool (711228)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- ZORO SELECT Gas Regulator, 1Lpm (518SS)
- Fluke Calibration Equipment