Shop All Test Leads & Probes
Fluke
Mini Pincer Test Leads, 36 In. L
Mfr # TL950
Zoro # G0323303
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Stackable 4mm Banana Plug to Mini Pincers
- Color Black, Red
- Length 3 ft.
- Max Amps 3A
Product Information
- Brand Fluke
- MFR # TL950
- Zoro # G0323303
- UPC # 095969106962
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. |
Length (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Pincer Test Leads |
Plug and Connector Description | Stackable 4mm Banana Plug to Mini Pincers |
Color | Black, Red |
Max Amps | 3A |
Includes | (1) Red Lead; (1) Black Lead |
Features | Mini-Pincers Open to 2.3mm, 90cm Long PVC Insulated Leads |
Ratings | 30V AC/60V DC, 15A |
Insulation | PVC |
Max. Voltage | 30VAC/60DC |
Wire Gauge (AWG) | 20 AWG |
Wire Gauge | 20 |
Max. Amps | 15 |
Wire Insulation | PVC |
Description
Mini Pincer Test Leads, Stackable 4mm Banana Plugs to Mini Pincers, Length (In.) 36 in, Color Black/Red, Ratings 30V AC/60V DC, 15A, Wire Gauge (AWG) 20 AWG, PVC Insulation, Includes (1) Red and (1) Black Lead, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L0I#&V-XCYLM)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- FLUKE 1503 Insulation Tester, 0.1 to 2000M (FLUKE- 1503)
- FLUKE Probe Clamp-On Current (617735)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Test Leads, 10 A, 1,500 V (TL1500DC)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- Fluke Test Leads & Probes