Shop All Belt Tighteners & Accessories
Fluke
Laser Belt Alignment Tool
Mfr # FLUKE-835
Zoro # G903528578
original price:
$2,097.81
7% off
Free Shipping & Returns
$1,950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (4) AAA Batteries, Fabric Carrying Pouch, Laser Unit (Green Laser), Safety Info
- Includes Case Yes
- Case Type Fabric Pouch
- Dimension Type Metric
Product Information
- Brand Fluke
- MFR # FLUKE-835
- Zoro # G903528578
- UPC # 195112013564
- Country of Origin Germany
- Category Belt Tighteners & Accessories
Dimensions
Dimension Type | Metric |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Belt Alignment Tool |
Includes | (4) AAA Batteries, Fabric Carrying Pouch, Laser Unit (Green Laser), Safety Info |
Includes Case | Yes |
Case Type | Fabric Pouch |
Clamp Construction | Gray Anodized Aluminum |
Clamp Material | Aluminum |
Power Source | (4) AAA Alkaline Batteries |
Operating Temperature - Maximum | 40 Degrees C |
Alignment Distance - Maximum | 10 m |
Operating Temperature - Minimum | 5 Degrees C |
Product Type | Laser Belt Alignment Tool |
Description
Laser Belt Alignment Tool, Alignment Distance - Maximum 10 m, Clamp Material Aluminum, Dial Reading Not Applicable, Includes (4) AAA Batteries, Fabric Carrying Pouch, Laser Unit (Green Laser), Safety Info, Operating Temperature - Maximum 40 Degrees C, Operating Temperature - Minimum 5 Degrees C, Power Source (4) AAA Alkaline Batteries, Product Type Laser Belt Alignment Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- DDS Shaft Seal, TCV, 70mm ID, Fluoro Rubber (7011012TCV)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Rigid Yellow (PU14-15-Y)
- FESTO Compact Cylinder ADVU-50-25-A-P-A (ADVU-50-25-A-P-A)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- POWERDRIVE Tightener Shaft, 1-1/2 In L, Dia 1/2 In (N1)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- Fluke Power Transmission Belts