Shop All Power Meters and Analyzers
Fluke
IP65 Rated Voltage Connector
Mfr # IP65 VOLT CONN
Zoro # G5075843
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke 174X Products
- Manufacturers Warranty Length 1 yr
- Features Connector for Dusty or Wet Measurement Environments, Screw Tightened Connector to Ensure Environmental Integrity, Six Pole Connector with 6 Leads for Connection of Voltage and Instrument Power
- Overall Width 1.5 in
Product Information
- Brand Fluke
- MFR # IP65 VOLT CONN
- Zoro # G5075843
- UPC # 095969857024
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.5 in |
Overall Height | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Connector |
For Use With | Fluke 174X Products |
Features | Connector for Dusty or Wet Measurement Environments, Screw Tightened Connector to Ensure Environmental Integrity, Six Pole Connector with 6 Leads for Connection of Voltage and Instrument Power |
Compatible with Brand | Fluke |
CAT Safety Rating | Not Rated |
Product Type | Voltage Connector |
Application | Manufacturing, Commerical, Electricians, Engineering |
IP Rating | IP65 |
Compatible with Series | Fluke 174X Series |
Description
Voltage Connector, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Features Connector for Dusty or Wet Measurement Environments, Screw Tightened Connector to Ensure Environmental Integrity, Six Pole Connector with 6 Leads for Connection of Voltage and Instrument Power, Product Type Voltage Connector, IP Rating IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10Wc 420Ma (685-04)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Test Lead Set (TLS430)
- Fluke Power Meters and Analyzers