Shop All Screwdrivers
Fluke
Insulated Slotted Screwdriver 3/32 in Round
Mfr # ISLS3
Zoro # G3820417
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/32 in
- Handle Material Plastic
Product Information
- Brand Fluke
- MFR # ISLS3
- Zoro # G3820417
- UPC # 095969905152
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 3 in |
Overall Length | 6 1/4 in |
Handle Length | 3 3/8 in |
Shank Diameter | 4 mm |
For Fastener Size | 3/32 in |
Description
When you need to tighten or loosen screws in electrical panels, the Fluke ISLS3 Insulated Slotted Screwdriver is the tool for the job. With a 1000V rating, this screwdriver can be used on equipment up to 1000V. It has an insulated handle with a black oxide tip that protects against electric shock. The overall length of the screwdriver is 6 1/4 in., while its handle length is 3 3/8 in. and tip size is 3/32 in.. The all alloy steel shank measures 3 in. long and provides maximum torque transfer. Its slotted tip style group makes it suitable for use on both flat head and phillips screws. This Fluke ISLS3 Insulated Slotted Screwdriver will make your work easier by allowing you to easily adjust electrical components without getting shocked or injured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- HHIP 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set (1011-0111)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- STABILA Level, 72" (80A-2-29072)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- FLUKE Insulated Slotted Screwdriver 5/32 in Round (ISLS5)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- TEKTON Hex x 4" Screwdriver 4.5mm 4 in. Round (DHX21045)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- ECLIPSE TOOLS Slotted Screwdriver, 3/16"x3", Rubber Grip (800-097)
- Fluke Screwdrivers and Nutdrivers