Shop All Screwdrivers
Fluke
Insulated Phillips Screwdriver #2 Round
Mfr # IPHS2
Zoro # G3820505
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
Product Information
- Brand Fluke
- MFR # IPHS2
- Zoro # G3820505
- UPC # 095969905190
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 3 11/16 in |
For Fastener Size | #2 |
Shank Diameter | 8 mm |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- FLUKE Insulated Slotted Screwdriver 5/32 in Round (ISLS5)
- FLUKE Insulated Slotted Screwdriver 3/32 in Round (ISLS3)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- TOTALTURF Trademark 4.8V Cordless Screwdriver with Light (TO7400)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- PROSKIT Insulated Screwdriver, #0 Phillips, 100V (SD-810-P0)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- Fluke Screwdrivers and Nutdrivers