Shop All Thermal Imagers
Fluke
Infrared Window, 100mmDia, SecurityKeyDoor
Mfr # FLUKE-CV401
Zoro # G5254654
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 100mm dia
- Viewing Aperture Size 89mm dia
- Viewing Aperture Area 9.35 sq in
- Components ClirVu(R) Infrared Window, CV401
Product Information
- Brand Fluke
- MFR # FLUKE-CV401
- Zoro # G5254654
- UPC # 095969683296
- Country of Origin China
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 100mm dia |
Viewing Aperture Size | 89mm dia |
Manufacturers Warranty Length | 1 yr |
Crystal Insert Diameter | 3.74 in |
Viewing Aperture Diameter | 3.45 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Description
Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 450 Degrees F, Viewing Aperture Area 9.35 sq in, Viewing Aperture Diameter 3.45 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.16 in, Body Maximum Temperature 450 Degrees F, Includes 4 in (95 mm) IR Window, Security Key Door Latch, IP Rating IP67, Gasket Maximum Temperature 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- EXTECH Data Logging Anemometer, 40 to 3940 fpm (SDL350-NIST)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG6)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- Fluke Thermal Imagers