Shop All Infrared Thermometers
Fluke
Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting
Mfr # Fluke 64 MAX
Zoro # G8500585
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 20 in @ 1 in
- Temp. Range (F) - Infrared -22 Degrees to 1112 Degrees
- Temp. Range (C) - Infrared -30 Degrees to 600 Degrees
- Display LCD
Product Information
- Brand Fluke
- MFR # Fluke 64 MAX
- Zoro # G8500585
- UPC # 095969840095
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 20 in @ 1 in |
Manufacturers Warranty Length | 3 yr |
Focus Spot Size and Distance | 20" @ 1" |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Details
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 20:1, Alert Type Digital Display, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,112 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 25 In H2O (2025)
- MONARCH Lamp, Stroboscope (6280-030)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (Fluke-568/NIST)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (Fluke-566/NIST)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 662 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX)
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (FLUKE-561)
- FLUKE Infrared Camera, 0.15m to Infinity, 640 x 480 Pixels (FLK-Ti480 PRO 60HZ)
- COOPER-ATKINS Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (480-0-8)
- Fluke Infrared Thermometers