Shop All Infrared Thermometers
Fluke
Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting
Mfr # FLUKE-572-2/CWG
Zoro # G8296985
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 1 in @ 60 in
- Temp. Range (F) - Infrared -22 Degrees to 1652 Degrees
- Temp. Range (C) - Infrared -30 Degrees to 900 Degrees
- Display Dot Matrix LCD
Product Information
- Brand Fluke
- MFR # FLUKE-572-2/CWG
- Zoro # G8296985
- UPC # 095969692717
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 60 in |
Manufacturers Warranty Length | 2 yr |
Focus Spot Size and Distance | 1" @ 60" |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Details
Description
Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 60:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,652 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"30/ 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CC)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U654)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 932 Degrees F, Single Dot Laser Sighting (FLUKE-62 MAX)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (Fluke-568/NIST)
- FLUKE Infrared Thermometer, -20 Degrees to 1202 Degrees F, Dual Laser Sighting (FLUKE-62 MAX +)
- FLUKE Infrared Camera, 0.15m to Infinity, 640 x 480 Pixels (FLK-Ti480 PRO 60HZ)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (Fluke-566/NIST)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- Fluke Infrared Thermometers