Shop All Thermal Imagers
This Product is Discontinued
Fluke
Infrared Camera, 100 mK, -4 Degrees to 662 Degrees F, Fixed Focus, 3.5 in Color LCD Display (Discontinued)
Mfr # FLK-TIS20 9HZ
Zoro # G0336327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 662 Degrees
- IR Detector Resolution 120 x 90 Pixels
- Temp. Range (C) - Infrared -20 Degrees to 350 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
Product Information
- Brand Fluke
- MFR # FLK-TIS20 9HZ
- Zoro # G0336327
- UPC # 095969799386
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Infrared Camera, Visual Light Resolution 5.0 MP, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Thermal Sensitivity 100 mK, Field of View 33.4 Degrees Horizontal x 25.1 Degrees Vertical, Focus Method Fixed, File Formats BMP, IS2, JPEG
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.