Shop All Infrared Thermometers
Fluke
Infrared Camera, 5.7 in Touch Screen Color LCD, -4 Degrees to 1202 Degrees F
Mfr # FLK-TIX501 60HZ
Zoro # G5722615
Free Shipping & Returns
$20,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Temp. Accuracy (C) - Infrared +/-2.0%
Product Information
- Brand Fluke
- MFR # FLK-TIX501 60HZ
- Zoro # G5722615
- UPC # 095969909501
- Country of Origin United States
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Display Size | 5.7 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 75 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"MxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-MXF)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-310-CG)
- JOHNSON CONTROLS Temp/Humidity Sensor, 0 to 10V DC, White (HX-68P3-0N000U)
- WINTERS Ecomony 4" 0-300 psi/Kpa 1/4" Npt Btm (PEM226)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLUKE-568)
- FLUKE Mini Temp (4130474)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (Fluke-568/NIST)
- FLUKE Infrared Camera, 0.15m to Infinity, 640 x 480 Pixels (FLK-Ti480 PRO 60HZ)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-1201 Infrared Thermometer (205452)
- Fluke Infrared Thermometers