Shop All Temperature Probes
Fluke
Immersion Temp Probe, J Thermocouple
Mfr # 80PJ-9
Zoro # G2830046
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element J Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material 304 Stainless Steel
Product Information
- Brand Fluke
- MFR # 80PJ-9
- Zoro # G2830046
- UPC # 095969078467
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 6 in |
Probe Dia. | 1/8 in |
Wire Length | 3 ft. 4" |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft 4 in |
Probe Size | 1/8 in x 6 in |
Probe Diameter | 0.125 in |
Manufacturer Warranty Length | 1 yr |
Opening/Diameter | .375 |
Description
Immersion Temperature Probe, Type J, For Application Air, Liquid, Mini Plug, Probe Size 1/8 in x 6 in, Cable Length 3 ft 4 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- MILWAUKEE TOOL Digital Multimeter (2217-20NST)
- HONEYWELL Ms8120F1200 24V Two-Position (MS8120F120)
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- FLUKE Type J Probe Extension, Mini, 9.8 ft. (80PJ-EXT)
- FLUKE Immersion Temp Probe, -40 to 1994 Deg F (80PK-22)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- TEST PRODUCTS INTL Temp Probe, Oven Clip (GK12M)
- Fluke Temperature Probes