Shop All Pressure & Temperature Test Kits
Fluke
Hydraulic Deadweight Tester, 20,000 psi
Mfr # P3116-PSI
Zoro # G2774637
product price: $19,687.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$19,687.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 20,000 psi
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Displayed Pressure Units psi
Product Information
- Brand Fluke
- MFR # P3116-PSI
- Zoro # G2774637
- UPC # 095969638227
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Deadweight Tester |
Pressure Range | 0 to 20,000 psi |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Displayed Pressure Units | psi |
Calibration Certificate | ISO/IEC 17025 |
Standards | CE |
Description
Hydraulic Deadweight Tester, Pressure Range 0 to 20,000 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, Range 1-1 Scfh Air (RMA-2)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- DIXON Gauge, 0 to 30 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP505)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (45-760-100-psi)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- WINTERS Low Pressure Test Kit (PLT15)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- Fluke Pressure & Temperature Test Kits